Burndy GX2926 Ground Connector for Copper Cables | Graybar Store
Burndy - Ground Connector for Copper Cables - GX2926
+ / - Hover over image to Zoom
Other Views

    Ground Connector for Copper Cables

    Manufacturer: Burndy
    Manufacturer #: GX2926
    SKU: 88047492
    $98.30
    Checking Pricing
         
    Wire Size:2/0 Sol. AWG to 250 kcmil (Groove A), 4 Sol. to 2/0 Str. (Groove B) AWG
    Length:1.88 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # GX2926
    • Finish Cast Copper Alloy
    • Length 1.88 in.
    • Materials Copper Alloy
    • Wire Size 2/0 Sol. AWG to 250 kcmil (Groove A), 4 Sol. to 2/0 Str. (Groove B) AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ground Connector for Copper Cables, Finish: Cast Copper Alloy, Wire Size: 2/0 Sol AWG to 250 kcmil (Groove A); 4 Sol to 2/0 Str (Groove B) AWG, Length: 1.88 in