NSI Industries G-3 Ground Clamp | Graybar Store
NSI Industries - Ground Clamp - G-3
+ / - Hover over image to Zoom
Other Views

    Ground Clamp

    Manufacturer: NSI Industries
    Manufacturer #: G-3
    SKU: 99711361
    $30.19
    Checking Pricing
         
    Wire Size:8 Stranded to 4/0 Stranded AWG
    Pipe Size (Inches):1/2 to 1 in.
    Packaging:20 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # G-3
    • Materials Silicone Bronze
    • Pipe Size (Inches) 1/2 to 1 in.
    • Wire Size 8 Stranded to 4/0 Stranded AWG
    • Packaging 20 per Pack
    • Country of Origin IN - India
    Product Overview:
    G-BS Series Ground Clamp, Silicon Bronze, Wire Size: 8 Str to 4/0 Str AWG, Pipe Size (Inches): 1/2 to 1 in, Packaging: 20 per Pack