Thomas and Betts 6214 SuperStrut® Ground Clamp, Swivel, Malleable Iron, Cable Tray, 1-1/2 to 2 in. | Graybar Store
Thomas and Betts - SuperStrut® Ground Clamp, Swivel, Malleable Iron, Cable Tray, 1-1/2 to 2 in. - 6214
+ / - Hover over image to Zoom
Other Views

    SuperStrut® Ground Clamp, Swivel, Malleable Iron, Cable Tray, 1-1/2 to 2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 6214
    SKU: 88265231
    $123.22
    Checking Pricing
         
    Pipe Size (Inches):1-1/2 to 2 in.
    Packaging:5 per Pack
    Use With:Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 6214
    • Materials Malleable Iron
    • Pipe Size (Inches) 1-1/2 to 2 in.
    • Packaging 5 per Pack
    • Use With Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ground Clamp, Malleable Iron, Pipe Size (Inches): 1-1/2 to 2 in, Packaging: 5 per Pack