Ilsco AGC-4 Ground Clamp | Graybar Store
Ilsco - Ground Clamp - AGC-4
+ / - Hover over image to Zoom
Other Views

    Ground Clamp

    Manufacturer: Ilsco
    Manufacturer #: AGC-4
    SKU: 88137490
    $63.97
    Checking Pricing
         
    Wire Size:6 AWG to 250 kcmil
    Rod Size (Inches):2-1/2 to 4
    Material:Aluminum Alloy
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ilsco
    • Manufacturer # AGC-4
    • Rod Size (Inches) 2-1/2 to 4
    • Wire Size 6 AWG to 250 kcmil
    • Material Aluminum Alloy
    • For Use With Aluminum, Copper
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ground clamp with conductor range of 6 AWG to 250 kcmil and for pipe sizes 2-1/2, 3, 3-1/2 and 4 inches.