Ilsco AGC-2 Ground Clamp | Graybar Store
Ilsco - Ground Clamp - AGC-2
+ / - Hover over image to Zoom
Other Views

    Ground Clamp

    Manufacturer: Ilsco
    Manufacturer #: AGC-2
    SKU: 88137489
    $23.54
    Checking Pricing
         
    Wire Size:6 AWG to 250 kcmil
    Rod Size (Inches):1-1/4 to 2
    Material:Aluminum Alloy
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ilsco
    • Manufacturer # AGC-2
    • Rod Size (Inches) 1-1/4 to 2
    • Wire Size 6 AWG to 250 kcmil
    • Material Aluminum Alloy
    • For Use With Aluminum, Copper
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ground clamp with conductor range of 6 AWG to 250 kcmil and for pipe sizes 1-1/4, 1, 1-1/2 and 2 inches.