Ilsco AGC-1 Ground Clamp | Graybar Store
Ilsco - Ground Clamp - AGC-1
+ / - Hover over image to Zoom
Other Views

    Ground Clamp

    Manufacturer: Ilsco
    Manufacturer #: AGC-1
    SKU: 88137488
    $8.46
    Checking Pricing
         
    Wire Size:14 to 1/0 AWG
    Rod Size (Inches):1/2 to 1
    Material:Aluminum Alloy
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ilsco
    • Manufacturer # AGC-1
    • Rod Size (Inches) 1/2 to 1
    • Wire Size 14 to 1/0 AWG
    • Material Aluminum Alloy
    • For Use With Aluminum, Copper
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ground clamp with conductor range of 14 to 1/0 AWG and for pipe sizes 1/2, 3/4 and 1 inch.