Crouse Hinds (Eaton) GCS46 Grounding Clamp, Copper Alloy, Bare Wire, 1/2 to 1 in. | Graybar Store
Crouse Hinds (Eaton) - Grounding Clamp, Copper Alloy, Bare Wire, 1/2 to 1 in. - GCS46
+ / - Hover over image to Zoom
Other Views

    Grounding Clamp, Copper Alloy, Bare Wire, 1/2 to 1 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GCS46
    SKU: 25624038
    $15.80
    Checking Pricing
         
    Packaging:100 per Pack
    Pipe Size (Inches):1/2 to 1 in.
    Use With:Connect Bare Copper Wire to Water Pipe, Re-Bar, Ground Rod or Copper Water Tubing for Grounding
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GCS46
    • Type Grounding Clamp
    • Materials Copper Alloy
    • Pipe Size (Inches) 1/2 to 1 in.
    • For Use With Bare Wire
    • Packaging 100 per Pack
    • Use With Connect Bare Copper Wire to Water Pipe, Re-Bar, Ground Rod or Copper Water Tubing for Grounding
    • SKU Spec Sheet
      GCS46 Specification Sheet
      GCS46 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Eaton® Crouse-Hinds® Ground Clamp, Copper Alloy, Pipe Size (Inches): 1/2 to 1 in, Packaging: 100 per Pack