Burndy GCRT1/0 Ground Clamp | Graybar Store
Burndy - Ground Clamp - GCRT1/0
+ / - Hover over image to Zoom
Other Views

    Ground Clamp

    Manufacturer: Burndy
    Manufacturer #: GCRT1/0
    SKU: 25123077
    $4.66
    Checking Pricing
         
    Wire Size:8 to 1/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # GCRT1/0
    • Materials Copper Alloy
    • Wire Size 8 to 1/0 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    GCRT Ground Clamp, Copper Alloy, Wire Size: 8 to 1/0 AWG
    Optional Plastic Hold-Down Ejector Clips; Optional Protection Modules For Protection Against Electrical Transients; Socket or Printed Circuit Board Installation Options