NSI Industries GLC-140DB GLC Series Direct Burial Grounding Clamp, Lay-In Lug, Bronze with Stainless Steel Hardware, 8 to 4/0 AWG | Graybar Store
NSI Industries - GLC Series Direct Burial Grounding Clamp, Lay-In Lug, Bronze with Stainless Steel Hardware, 8 to 4/0 AWG - GLC-140DB
+ / - Hover over image to Zoom
Other Views

    GLC Series Direct Burial Grounding Clamp, Lay-In Lug, Bronze with Stainless Steel Hardware, 8 to 4/0 AWG

    Manufacturer: NSI Industries
    Manufacturer #: GLC-140DB
    SKU: 25090702
    $24.59
    Checking Pricing
         
    Wire Size:8 to 4/0 AWG
    Pipe Size (Inches):1/2 to 1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # GLC-140DB
    • Type Extra Heavy Duty
    • Brand GLC Series
    • Connection Type Lay-In Lug
    • Finish Bronze
    • Materials Bronze with Stainless Steel Hardware
    • Pipe Size (Inches) 1/2 to 1 in.
    • Wire Size 8 to 4/0 AWG
    • For Use With Direct Burial
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    GLC Series grounding clamp is rated for direct burial and has a lay-in lug. Ground clamp is bronze with stainless steel hardware. Grounding clamp can be used with 1/2 to 1 inch pipe or ground rod, 8 to 4/0 AWG ground wire or 3/8 to 1 inch rebar.