Panduit RGRB19U Ground Busbar Kit | Graybar Store
Panduit - Ground Busbar Kit - RGRB19U
+ / - Hover over image to Zoom
Other Views

    Ground Busbar Kit

    Manufacturer: Panduit
    Manufacturer #: RGRB19U
    SKU: 25086591
    $108.54
    Checking Pricing
         
    Dimensions (Inches):19 L
    Packaging:1 Each
    Length:19 in.
    Product Includes:(2) Flat Washers; (20) Hex Head Screws Installed; Mounting Hole Set Spacing with (2)
    Hole Size:5/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # RGRB19U
    • Dimensions (Inches) 19 L
    • Hole Size 5/8 in.
    • Length 19 in.
    • Product Includes (2) Flat Washers; (20) Hex Head Screws Installed; Mounting Hole Set Spacing with (2)
    • Packaging 1 Each
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Busbar Kit, Packaging: 1 Each, Length: 19 in