Ortronics (Legrand) OR-GBH19KIT Horizontal Rack Bonding Busbar Kit, 19 in. | Graybar Store
Ortronics (Legrand) - Horizontal Rack Bonding Busbar Kit, 19 in. - OR-GBH19KIT
+ / - Hover over image to Zoom
Other Views

    Horizontal Rack Bonding Busbar Kit, 19 in.

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-GBH19KIT
    SKU: 25214959
    $63.00
    Checking Pricing
         
    Height (Inches):1 in.
    Material:Copper; Stainless Steel
    Size:1 in H x 19.25 in W x 6 mm D
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-GBH19KIT
    • Size 1 in H x 19.25 in W x 6 mm D
    • Type Horizontal Ground Bar Kit
    • Height (Inches) 1 in.
    • Width 19.25 in.
    • Material Copper; Stainless Steel
    • Includes #6 Compression Lug; Copper Alloy Bar; 3 in. Bar Splice Plate; (4) Washers, (2) Nuts, (6) Screws; (2) Insulators; (8) #6 Ring Terminals and Screws
    • Country of Origin US - USA
    Product Overview:
    Ortronics® Ground Bar Kit, Size: 1 in H x 19.25 in W x 6 mm D, Copper; Stainless Steel