Newton Instrument 0030580010 Ground Bar | Graybar Store
Newton Instrument - Ground Bar - 0030580010
+ / - Hover over image to Zoom
Other Views

    Ground Bar

    Manufacturer: Newton Instrument
    Manufacturer #: 0030580010
    SKU: 88186799
    $119.12
    Checking Pricing
         
    Dimensions (Inches):10 L x 1/4 D x 4 H
    Length:10 in.
    Thickness (Inches):1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Newton Instrument
    • Manufacturer # 0030580010
    • Dimensions (Inches) 10 L x 1/4 D x 4 H
    • Length 10 in.
    • Thickness (Inches) 1/4
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ground Bar, Length: 10 in, Copper