Ilsco D167-10 Ground Bar | Graybar Store
Ilsco - Ground Bar - D167-10
+ / - Hover over image to Zoom
Other Views

    Ground Bar

    Manufacturer: Ilsco
    Manufacturer #: D167-10
    SKU: 88137842
    $28.56
    Checking Pricing
         
    Dimensions (Inches):0.3438 W x 5.125 L x 0.75 H
    Voltage Rating:600 V
    Tap Conductor Size:6 to 14 AWG
    Wire Size:12 AWG
    Packaging:20 per Pack
    Length:5.125 in.
    Run Conductor Size:4 to 14 AWG
    Hole Size:13/64 in.
    Width (Inches):0.3438
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ilsco
    • Manufacturer # D167-10
    • Dimensions (Inches) 0.3438 W x 5.125 L x 0.75 H
    • Hole Size 13/64 in.
    • Length 5.125 in.
    • Materials Copper
    • Run Conductor Size 4 to 14 AWG
    • Tap Conductor Size 6 to 14 AWG
    • Width (Inches) 0.3438
    • Wire Size 12 AWG
    • Packaging 20 per Pack
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ground Bar, Packaging: 20 per Pack, Length: 5.125 in, Copper, Width Inches: 0.3438 in