Telect 02114-A23I Ground Bar, 23 in. L | Graybar Store
Telect - Ground Bar, 23 in. L - 02114-A23I
+ / - Hover over image to Zoom
Other Views

    Ground Bar, 23 in. L

    Manufacturer: Telect
    Manufacturer #: 02114-A23I
    SKU: 25697448
    $171.00
    Checking Pricing
         
    Size:23 L x 1.75 W in
    Length:23 in.
    Material:Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # 02114-A23I
    • Size 23 L x 1.75 W in
    • Type Ground Bar
    • Length 23 in.
    • Width 1.75 in
    • Material Copper
    Product Overview:
    Ground Bar, Size: 23 L x 1.75 W in, Copper