Burndy CB14212PK Ground Bar | Graybar Store
Burndy - Ground Bar - CB14212PK
+ / - Hover over image to Zoom
Other Views

    Ground Bar

    Manufacturer: Burndy
    Manufacturer #: CB14212PK
    SKU: 25618186
    $86.78
    Checking Pricing
         
    Dimensions (Inches):2 W x 12 L
    Length:12 in.
    Thickness (Inches):1/4
    Width (Inches):2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # CB14212PK
    • Dimensions (Inches) 2 W x 12 L
    • Length 12 in.
    • Thickness (Inches) 1/4
    • Width (Inches) 2
    • SAP Material Type ZSTD
    Product Overview:
    Ground Bar, Length: 12 in, Width Inches: 2 in