Harger Lightning Protection RGBH141.519.25A Ground Bar | Graybar Store
Harger Lightning Protection - Ground Bar - RGBH141.519.25A
+ / - Hover over image to Zoom
Other Views

    Ground Bar

    Manufacturer: Harger Lightning Protection
    Manufacturer #: RGBH141.519.25A
    SKU: 25472838
    $74.93
    Checking Pricing
         
    Accommodates:A-Spaced 2-Hole Compression Lugs
    Dimensions (Inches):19-1/4 L x 1-1/2 H
    Length:19-1/4 in.
    Width (Inches):0.25
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Harger Lightning Protection
    • Manufacturer # RGBH141.519.25A
    • Accommodates A-Spaced 2-Hole Compression Lugs
    • Dimensions (Inches) 19-1/4 L x 1-1/2 H
    • Length 19-1/4 in.
    • Width (Inches) 0.25
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ground Bar, Length: 19-1/4 in, Width Inches: 1/4 in