Harger Lightning Protection 360PP42 Ground Access Well | Graybar Store
Harger Lightning Protection - Ground Access Well - 360PP42
+ / - Hover over image to Zoom
Other Views

    Ground Access Well

    Manufacturer: Harger Lightning Protection
    Manufacturer #: 360PP42
    SKU: 25526915
    $297.14
    Checking Pricing
         
    Length:42 in.
    Thickness (Inches):3/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Harger Lightning Protection
    • Manufacturer # 360PP42
    • Length 42 in.
    • Materials PVC
    • Thickness (Inches) 3/16
    • Country of Origin US - USA
    Product Overview:
    Ground Access Well, Length: 42 in, PVC