Chatsworth 06009-201 Saf-T-Grip® Cable Management Strap, Center Grommet, 9 in. L, Black | Graybar Store
Chatsworth - Saf-T-Grip® Cable Management Strap, Center Grommet, 9 in. L, Black - 06009-201
+ / - Hover over image to Zoom
Other Views

    Saf-T-Grip® Cable Management Strap, Center Grommet, 9 in. L, Black

    Manufacturer: Chatsworth
    Manufacturer #: 06009-201
    SKU: 93143714
    $87.48
    Checking Pricing
         
    Color:Black
    Length:9 in.
    Mounting Type:Horizontal and Vertical Mount
    Width (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 06009-201
    • Color Black
    • Type Saf-T-Grip Straps
    • Length 9 in.
    • Mounting Type Horizontal and Vertical Mount
    • Width (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Saf-T-Grip® 06009 Grommet Strap, Black, Horizontal; Vertical, Width (Inches): 3/4 in