Greenlee PA1117 GripP 10 Cutter/Stripper, 22 to 10 AWG | Graybar Store
Greenlee - GripP 10 Cutter/Stripper, 22 to 10 AWG - PA1117
+ / - Hover over image to Zoom
Other Views

    GripP 10 Cutter/Stripper, 22 to 10 AWG

    Manufacturer: Greenlee
    Manufacturer #: PA1117
    SKU: 25055059
    $22.80
    Checking Pricing
         
    Overall Length (Inches):7.1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # PA1117
    • Overall Length (Inches) 7.1
    Product Overview:
    Gripp-Stripper, Overall Length (Inches): 7.1 in