Klein Tools 19436 Grip-It® Keystone-Tip Screwdriver, Hex Shank | Graybar Store
Klein Tools - Grip-It® Keystone-Tip Screwdriver, Hex Shank - 19436
+ / - Hover over image to Zoom
Other Views

    Grip-It® Keystone-Tip Screwdriver, Hex Shank

    Manufacturer: Klein Tools
    Manufacturer #: 19436
    SKU: 95044042
    $25.19
    Checking Pricing
         
    Tip Size:5/16 in.
    Overall Length (Inches):10-13/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 19436
    • Overall Length (Inches) 10-13/16
    • Tip Size 5/16 in.
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Grip-It® Keystone-Tip Screwdriver, Hex Shank has 5/16 tip and is 10-13/16 inch long.