Klein Tools 70573 Grip-It™ Hex-Key Sets | Graybar Store
Klein Tools - Grip-It™ Hex-Key Sets - 70573
+ / - Hover over image to Zoom
Other Views

    Grip-It™ Hex-Key Sets

    Manufacturer: Klein Tools
    Manufacturer #: 70573
    SKU: 97203540
    $11.18
    Checking Pricing
         
    Drive Size:5/64 to 5/32 in. and 1.5 to 5 mm
    Additional Features:6 Inch, 6 Metric Sizes
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 70573
    • Additional Features 6 Inch, 6 Metric Sizes
    • Drive Size 5/64 to 5/32 in. and 1.5 to 5 mm
    Product Overview:
    Grip-It™ Hex-Key Sets includes (6) inch sizes 5/64, 3/32, 7/64, 1/8, 9/64 and 5/32 inch, (6) metric sizes 1.5, 2, 2.5, 3, 4 and 5 mm