Klein Tools 1625-20-1 Haven's™ Cable Grip, Wire Rope, 0.5 to 1 in. | Graybar Store
Klein Tools - Haven's™ Cable Grip, Wire Rope, 0.5 to 1 in. - 1625-20-1
+ / - Hover over image to Zoom
Other Views

    Haven's™ Cable Grip, Wire Rope, 0.5 to 1 in.

    Manufacturer: Klein Tools
    Manufacturer #: 1625-20-1
    SKU: 88152500
    $213.93
    Checking Pricing
         
    Break Load:8000 lb.
    Cable Diameter (Inches):0.5 to 1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 1625-20-1
    • Break Load 8000 lb.
    • Cable Diameter (Inches) 0.5 to 1
    Product Overview:
    Klein Havens® 1625 series Grip for Wire Rope, Cable Diameter (Inches): 0.5 to 1, Break Load: 8000 lb, Steel