Klein Tools 1611-30 Chicago™ Cable Grip, Weatherproof Cable, 0.31 to 0.53 in. | Graybar Store
Klein Tools - Chicago™ Cable Grip, Weatherproof Cable, 0.31 to 0.53 in. - 1611-30
+ / - Hover over image to Zoom
Other Views

    Chicago™ Cable Grip, Weatherproof Cable, 0.31 to 0.53 in.

    Manufacturer: Klein Tools
    Manufacturer #: 1611-30
    SKU: 88152493
    $213.67
    Checking Pricing
         
    Break Load:4500 lb.
    Cable Diameter (Inches):0.31 to 0.53
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 1611-30
    • Break Load 4500 lb.
    Product Overview:
    Chicago™ 1611 Series Grip for Weatherproof Wire, Cable Diameter (Inches): 0.31 to 0.53, Break Load: 4500 lb