Panduit GR21X6X24PG GridRunner Wire Basket, Metal | Graybar Store
Panduit - GridRunner Wire Basket, Metal - GR21X6X24PG
+ / - Hover over image to Zoom
Other Views

    GridRunner Wire Basket, Metal

    Manufacturer: Panduit
    Manufacturer #: GR21X6X24PG
    SKU: 25193043
    $50.12
    Checking Pricing
         
    Color:Metal
    Dimensions:21 in. W x 6 in. D x 24 in. L
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # GR21X6X24PG
    • Color Metal
    • Dimensions 21 in. W x 6 in. D x 24 in. L
    Product Overview:
    Pre-Galvanized GridRunner wire basket, 21 Inch Wide x 6 Inch Deep x 24 Inch Long and metal color.