Pentair Hoffman XPV32 Grey Vent Kit | Graybar Store
Pentair Hoffman - Grey Vent Kit - XPV32
+ / - Hover over image to Zoom
Other Views

    Grey Vent Kit

    Manufacturer: Pentair Hoffman
    Manufacturer #: XPV32
    SKU: 92039610
    $139.38
    Checking Pricing
         
    Height (Inches):11.81 in.
    Depth (Inches):1.03 in.
    Width (Inches):7.88 in.
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # XPV32
    • Color Grey
    • Type Vent Kit
    • Depth (Inches) 1.03 in.
    • Height (Inches) 11.81 in.
    • Width (Inches) 7.88 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview: