Pelco (Schneider Electric) C10-UM Grey, Universal Indoor Camera Mount | Graybar Store
Pelco (Schneider Electric) - Grey, Universal Indoor Camera Mount - C10-UM
+ / - Hover over image to Zoom
Other Views

    Grey, Universal Indoor Camera Mount

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: C10-UM
    SKU: 25292600
    $105.95
    Checking Pricing
         
    Additional Features:Supports up to 7 lb (3.2 kg)
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # C10-UM
    • Color Grey
    • Additional Features Supports up to 7 lb (3.2 kg)
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wall, Ceiling, or T-Rail universal indoor camera mount. C-10 Series.