Pentair Hoffman LBSKG Grey, Steel Painted Butt Splice Kit | Graybar Store
Pentair Hoffman - Grey, Steel Painted Butt Splice Kit - LBSKG
+ / - Hover over image to Zoom
Other Views

    Grey, Steel Painted Butt Splice Kit

    Manufacturer: Pentair Hoffman
    Manufacturer #: LBSKG
    SKU: 25063999
    $12.57
    Checking Pricing
         
    Use With:12 in.Raceway
    Color / Finish:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # LBSKG
    • Color / Finish Grey
    • Materials Steel
    • Use With 12 in.Raceway
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel butt splice kit, grey finish. Use with 12 in. wide runway.