Hubbell Wiring Device - Kellems 3SFBCGYA Floor Box Cover, Thermoplastic, Concealed 3-Service Concrete Floor Boxes, Carpet Flange, Grey | Graybar Store
Hubbell Wiring Device - Kellems - Floor Box Cover, Thermoplastic, Concealed 3-Service Concrete Floor Boxes, Carpet Flange, Grey - 3SFBCGYA
+ / - Hover over image to Zoom
Other Views

    Floor Box Cover, Thermoplastic, Concealed 3-Service Concrete Floor Boxes, Carpet Flange, Grey

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 3SFBCGYA
    SKU: 22070276
    $134.79
    Checking Pricing
         
    Color:Grey
    Product Includes:Cover and Carpet Flange
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 3SFBCGYA
    • Color Grey
    • Materials Thermoplastic
    • Product Includes Cover and Carpet Flange
    • For Use With Concealed 3-Service Concrete Recessed Floor Box
    • Country of Origin US - USA
    Product Overview:
    Grey 1-Device non-metallic recessed floor box cover.
    • Flange and cable doors
    • Carpet insert required
    • Dimensions: 11.88 x 5.20 inches