Hubbell Wiring Device - Kellems PFBCGYA Grey Non-Metallic Floor Box Cover Plate With Flip Lids | Graybar Store
Hubbell Wiring Device - Kellems - Grey Non-Metallic Floor Box Cover Plate With Flip Lids - PFBCGYA
+ / - Hover over image to Zoom
Other Views

    Grey Non-Metallic Floor Box Cover Plate With Flip Lids

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PFBCGYA
    SKU: 99973066
    $27.41
    Checking Pricing
         
    Use With:PFB1 Floor Box
    Color:Grey
    Opening:Duplex Receptacle (1)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PFBCGYA
    • Color Grey
    • Materials Non-Metallic
    • Opening Duplex Receptacle (1)
    • Use With PFB1 Floor Box
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Non-Metallic grey floor box cover plate with flip lids for (1) duplex receptacle, for use with PFB1 floor boxes.
    • Thermoplastic ABS material
    • Accepts Hubbell standard duplex receptacles or 15A Twist-lock duplex receptacles (HBL4700 series)
    • Seperates receptacle from low-voltage wiring
    • Includes floor box cover with duplex flap, (2) 1/2 inch diameter low voltage knockouts and matching carpet flange