Thomas and Betts P 68 DRC GRY Grey MopTite™ Non-Metallic Floor Box Carpet Plate | Graybar Store
Thomas and Betts - Grey MopTite™ Non-Metallic Floor Box Carpet Plate - P 68 DRC GRY
+ / - Hover over image to Zoom
Other Views

    Grey MopTite™ Non-Metallic Floor Box Carpet Plate

    Manufacturer: Thomas and Betts
    Manufacturer #: P 68 DRC GRY
    SKU: 89027486
    $23.31
    Checking Pricing
         
    Use With:68-P Series Floor Boxes
    Color:Grey
    Opening:Duplex Receptacle (1)
    No. of Gangs:Round
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # P 68 DRC GRY
    • Color Grey
    • Materials Non-Metallic
    • No. of Gangs Round
    • Opening Duplex Receptacle (1)
    • Use With 68-P Series Floor Boxes
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    MopTite™ non-metallic grey floor box carpet plate for (1) duplex receptacle.
    • Flush mount
    • MopTite™ covers exceed UL watertight requirements for 514A and 514C
    • UL Listed E2969