Hubbell Wiring Device - Kellems SEC38GA Grey Kellems® Non-Metallic Straight Liquidtight Cord Connector Rated IP66 | Graybar Store
Hubbell Wiring Device - Kellems - Grey Kellems® Non-Metallic Straight Liquidtight Cord Connector Rated IP66 - SEC38GA
+ / - Hover over image to Zoom
Other Views

    Grey Kellems® Non-Metallic Straight Liquidtight Cord Connector Rated IP66

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SEC38GA
    SKU: 22075703
    $1.74
    Checking Pricing
         
    Conduit Hub Size (Inches):3/8 in.
    Cable Range (Inches):0.18 to 0.31 in.
    Additional Features:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SEC38GA
    • Type Liquidtight
    • Additional Features Grey
    • Cable Range (Inches) 0.18 to 0.31 in.
    Product Overview:
    Straight liquidtight cord connector connects cable 0.180 to 0.310 inches to 3/8 inch conduit hub. Grey connector is non-metallic. Cord connector is rated IP66.