Chatsworth Products Inc. 11164-119 Grey Heavy Duty Shelf For 3-Inch Channel, 19-Inch Rack | Graybar Store
Chatsworth Products Inc. - Grey Heavy Duty Shelf For 3-Inch Channel, 19-Inch Rack - 11164-119
+ / - Hover over image to Zoom
Other Views

    Grey Heavy Duty Shelf For 3-Inch Channel, 19-Inch Rack

    Manufacturer: Chatsworth Products Inc.
    Manufacturer #: 11164-119
    SKU: 96062564
    $190.77
    Checking Pricing
         
    Width (Inches):19 in.
    Rack Units:5
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth Products Inc.
    • Manufacturer # 11164-119
    • Color Grey
    • Type Heavy Duty Shelf For 3-Inch Channel
    • Rack Units 5
    • Width (Inches) 19 in.
    Product Overview:
    Grey heavy duty shelf for 19 inch wide rack with 3 inch channel.
    Heavy duty equipment shelf holds equipment up to 17.75 inch wide and 19.8 inch deep. Shelf is made of a strong and lightweight aluminum and supports up to 200 pounds.