Corning EDC-02P-NH Grey Environmental Distribution Center | Graybar Store
Corning - Grey Environmental Distribution Center - EDC-02P-NH
+ / - Hover over image to Zoom
Other Views

    Grey Environmental Distribution Center

    Manufacturer: Corning
    Manufacturer #: EDC-02P-NH
    SKU: 25021701
    $419.65
    Checking Pricing
         
    No. of Panels:(2) CCH Type
    Accommodates:Up To (2) Category 2R or (1) Category 4R Splice Tray
    Width (Inches):10.5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # EDC-02P-NH
    • Accommodates Up To (2) Category 2R or (1) Category 4R Splice Tray
    • Enclosure Color Grey
    • Latch Quick Release Latches or Padlockable
    • No. of Panels (2) CCH Type
    • Width (Inches) 10.5 in.
    Product Overview:
    Environmental Distribution Center (EDC) holds (2) CCH connector panels and has no holes.
    Environmental distribution center is 12.5 H x 10.5 W x 6.25 inch D. Enclosure is rated NEMA 4X or IEC IP66.