Chatsworth Products Inc. 11231-119 Grey Double Sided Vented Shelf for 19-Inch Rack | Graybar Store
Chatsworth Products Inc. - Grey Double Sided Vented Shelf for 19-Inch Rack - 11231-119
+ / - Hover over image to Zoom
Other Views

    Grey Double Sided Vented Shelf for 19-Inch Rack

    Manufacturer: Chatsworth Products Inc.
    Manufacturer #: 11231-119
    SKU: 93145341
    $226.53
    Checking Pricing
         
    Width (Inches):19 in.
    Rack Units:4
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth Products Inc.
    • Manufacturer # 11231-119
    • Color Grey
    • Type Double Sided Vented Shelf
    • Rack Units 4
    • Width (Inches) 19 in.
    Product Overview:
    Grey double-sided vented shelf for 19 inch wide rack.