Hubbell TayMac SB3100S Grey Die Cast Weatherproof Outlet Box, 1-Gang, (3) 1 in. Hubs | Graybar Store
Hubbell TayMac - Grey Die Cast Weatherproof Outlet Box, 1-Gang, (3) 1 in. Hubs - SB3100S
+ / - Hover over image to Zoom
Other Views

    Grey Die Cast Weatherproof Outlet Box, 1-Gang, (3) 1 in. Hubs

    Manufacturer: Hubbell TayMac
    Manufacturer #: SB3100S
    SKU: 25311759
    $6.46
    Checking Pricing
         
    No. of Gangs:1-Gang
    No. of Hubs:3
    Hub Size (Inches):1
    Box Depth (Inches):2 in.
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell TayMac
    • Manufacturer # SB3100S
    • Color Grey
    • Box Depth (Inches) 2 in.
    • Hub Size (Inches) 1
    • Materials Die Cast Metal
    • No. of Gangs 1-Gang
    • No. of Hubs 3
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Grey 1-gang die cast weatherproof box with (3) 1 in. hubs.
    • Superior commercial quality die cast metal construction
    • Installation instructions included
    • Premium powder coat finish
    • Closure plugs, ground screw and mounting hardware included
    • NEMA 3R compliant
    • UL Listed and 2011 NEC® compliant