Chatsworth Products Inc. 11374-103 Grey 7-Feet Single-Sided Wide Vertical Cabling Section | Graybar Store
Chatsworth Products Inc. - Grey 7-Feet Single-Sided Wide Vertical Cabling Section - 11374-103
+ / - Hover over image to Zoom
Other Views

    Grey 7-Feet Single-Sided Wide Vertical Cabling Section

    Manufacturer: Chatsworth Products Inc.
    Manufacturer #: 11374-103
    SKU: 92042455
    $383.29
    Checking Pricing
         
    Depth (Inches):6.38
    Width (Inches):6 in.
    Height (Inches):84 in.
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth Products Inc.
    • Manufacturer # 11374-103
    • Color Grey
    • Type Vertical Cabling Section
    • Depth (Inches) 6.38
    • Height (Inches) 84 in.
    • Width (Inches) 6 in.
    Product Overview:
    Grey 7 foot single-sided wide vertical cabling section with 6 W x 6.38 inch D trough.