Hubbell Wiring Device - Kellems FR480GYA Grey 4-Gang Pedestal Service Fitting | Graybar Store
Hubbell Wiring Device - Kellems - Grey 4-Gang Pedestal Service Fitting - FR480GYA
+ / - Hover over image to Zoom
Other Views

    Grey 4-Gang Pedestal Service Fitting

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: FR480GYA
    SKU: 22072337
    $259.42
    Checking Pricing
         
    Color:Grey
    No. of Gangs:4-Gang
    Use With:PT27A or PT7XC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # FR480GYA
    • Color Grey
    • No. of Gangs 4-Gang
    • Use With PT27A or PT7XC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey 4-gang single service fitting for use with PT27A or PT7XC pedestals.
    • Dimensions: 9.03 W x 5.45 D x 2.79 H
    • UL Listed, CSA Certified