Hubbell Wiring Device - Kellems PT2X2GY Grey 2 x 2 Aluminum Poke-Through | Graybar Store
Hubbell Wiring Device - Kellems - Grey 2 x 2 Aluminum Poke-Through - PT2X2GY
+ / - Hover over image to Zoom
Other Views

    Grey 2 x 2 Aluminum Poke-Through

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PT2X2GY
    SKU: 22075679
    $442.32
    Checking Pricing
         
    Color:Grey
    Conduit Entry (Inches):3/4 in.
    Core Size (Inches):3 in.
    Fire Rating (Hours):1 hr.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PT2X2GY
    • Color Grey
    • Conduit Entry (Inches) 3/4 in.
    • Core Size (Inches) 3 in.
    • Fire Rating (Hours) 1 hr.
    • Country of Origin US - USA
    Product Overview:
    Grey flush fire-rated poke-through assembly with (8) 3/4 in. conduit entries, 3 in. core and 1 hour fire rating.
    • 13 Cubic inch capacity
    • One piece unit
    • Pre-wired 20A duplex Style Line® receptacle and (2) Category 5e data jacks
    • Non-metallic cover
    • Painted aluminum flange