Pelco (Schneider Electric) EH4718 Grey, 18 in. Medium Outdoor Enclosure | Graybar Store
Pelco (Schneider Electric) - Grey, 18 in. Medium Outdoor Enclosure - EH4718
+ / - Hover over image to Zoom
Other Views

    Grey, 18 in. Medium Outdoor Enclosure

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: EH4718
    SKU: 25059402
    $344.10
    Checking Pricing
         
    Size:18 inch
    Color / Finish:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # EH4718
    • Size 18 inch
    • Color / Finish Grey
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Enclosure, indoor. Medium aluminum rectangular style with front hinged lid and rear link-lock latch. 18-inch outdoor die-cast and extruded aluminum enclosure.