Edwards Signaling 156G-3G5 Grey, 156G Series 3 Inch Vibrating Bell | Graybar Store
Edwards Signaling - Grey, 156G Series 3 Inch Vibrating Bell - 156G-3G5
+ / - Hover over image to Zoom
Other Views

    Grey, 156G Series 3 Inch Vibrating Bell

    Manufacturer: Edwards Signaling
    Manufacturer #: 156G-3G5
    SKU: 88085841
    $110.19
    Checking Pricing
         
    Amperage:0.3
    Voltage Rating:24 V AC
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 156G-3G5
    • Color Grey
    • Amperage 0.3
    • Voltage Rating 24 V AC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    24 Volt AC, 3 inch, general purpose vibrating bell with .3 amp and grey finish.