Corning EDC-12P-NH Grey 12-Panel Environmental Distribution Center | Graybar Store
Corning - Grey 12-Panel Environmental Distribution Center - EDC-12P-NH
+ / - Hover over image to Zoom
Other Views

    Grey 12-Panel Environmental Distribution Center

    Manufacturer: Corning
    Manufacturer #: EDC-12P-NH
    SKU: 25042135
    $679.21
    Checking Pricing
         
    No. of Panels:(12) CCH Type
    Accommodates:Up To (6) Category 4S or (6) Category 4A Splice Tray
    Width (Inches):16.6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # EDC-12P-NH
    • Accommodates Up To (6) Category 4S or (6) Category 4A Splice Tray
    • Enclosure Color Grey
    • Latch Quick Release Latches or Padlockable
    • No. of Panels (12) CCH Type
    • Width (Inches) 16.6 in.
    Product Overview:
    Environmental Distribution Center (EDC) holds (12) CCH connector panels and has no holes.
    Environmental distribution center is 18.6 H x 16.6 W x 10.3 inch D. Enclosure is rated NEMA 4X or IEC IP66.