UTC Fire and Security 1085T-G Grey, 1085T Series Surface Mount Magnetic Contacts | Graybar Store
UTC Fire and Security - Grey, 1085T Series Surface Mount Magnetic Contacts - 1085T-G
+ / - Hover over image to Zoom
Other Views

    Grey, 1085T Series Surface Mount Magnetic Contacts

    Manufacturer: UTC Fire and Security
    Manufacturer #: 1085T-G
    SKU: 25086228
    $2.28
    Checking Pricing
         
    Color:Grey
    Additional Features:3/4 in.- Gap size
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer UTC Fire and Security
    • Manufacturer # 1085T-G
    • Color Grey
    • Additional Features 3/4 in.- Gap size
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Surface Screw Mount Terminal Contact, Closed Loop, Grey, 3/4 Gap Size
    • Positive Clamping Terminals w/Captured Screws and Combination Heads for Easy Installation
    • Cover, Spacers and Mounting Hardware Included
    • Ideal for Residential and Commercial Applications where Terminal Connections are Preferred
    • Available Wider Gap Distance Helps Prevent False Alarms Caused by Loose-fitting Doors and Windows