Crouse Hinds (Eaton) TP7488 Grey 1-Gang Polycarbonate While-In-Use Self-Closing WP Cover, 3-1/4 in. Deep | Graybar Store
Crouse Hinds (Eaton) - Grey 1-Gang Polycarbonate While-In-Use Self-Closing WP Cover, 3-1/4 in. Deep - TP7488
+ / - Hover over image to Zoom
Other Views

    Grey 1-Gang Polycarbonate While-In-Use Self-Closing WP Cover, 3-1/4 in. Deep

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP7488
    SKU: 25030058
    $45.02
    Checking Pricing
         
    No. of Gangs:1-Gang
    Size (Inches):3.06 W x 6.085 L
    Color:Grey
    Box Depth (Inches):3-1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP7488
    • Color Grey
    • Box Depth (Inches) 3-1/4 in.
    • Materials Polycarbonate
    • No. of Gangs 1-Gang
    • Size (Inches) 3.06 W x 6.085 L
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Grey polycarbonate 1-gang 3-1/4 in. deep while-in-use weatherproof horiztontal/vertical self-closing cover.
    • UL and cUL Listed
    • Meets NEMA 3R requirements