Ideal Industries 30-092 Greenie® Grounding Wire Connector | Graybar Store
Ideal Industries - Greenie® Grounding Wire Connector - 30-092
+ / - Hover over image to Zoom
Other Views

    Greenie® Grounding Wire Connector

    Manufacturer: Ideal Industries
    Manufacturer #: 30-092
    SKU: 88134899
    $30.21
    Checking Pricing
         
    Color:Green
    Packaging:Box of 100
    Wire Size:14 to 10 AWG
    Material:Non-Metallic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-092
    • Color Green
    • Wire Size 14 to 10 AWG
    • Material Non-Metallic
    • Packaging Box of 100
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Greenie® grounding wire connector for 14 to 10 AWG wire with a minimum capacity of (2) 14 AWG and a maximum capacity of (4) 12 AWG.
    Greenie® grounding wire connector has contoured wings for maximum leverage. Grounding wire connector has a live-action, square-wing spring that provides superior grounding connections.