Unistrut Green Painted Steel 90 Degree Fitting | Graybar Store
Unistrut - Green Painted Steel 90 Degree Fitting
+ / - Hover over image to Zoom
Other Views

    Green Painted Steel 90 Degree Fitting

    Manufacturer: Unistrut
         

    For use with channel.

    • Manufacturer Unistrut
    • Type Gusseted Fitting
    • Materials Steel
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    No. of Holes
    Accommodates
    Height (Inches)
    Channel Dimensions (Inches)
    Color / Finish
    Weight
    Dimensions
    Depth
    Brand or Series
    Use With
    Width (Inches)
    Hole Diameter (Inches)
    Fitting Type
    Length From Bend (Inches)
    Price
    P2235 GR
    89026157
    5
    1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    4-1/8
    1-5/8 W
    Green
    135 per 100 Pieces lb
    3-1/2 W x 1/4 D x 4-1/8 H in
    1/4 in
    UNISTRUT
    P1010 Channels; P4010 Channels; P5510 Channels
    3-1/2
    9/16
    90° Angle
    $
    18
    .15
    /
    EA
    89026157
    No. of Holes
    5
    Accommodates
    1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    Height (Inches)
    4-1/8
    Channel Dimensions (Inches)
    1-5/8 W
    Color / Finish
    Green
    Weight
    135 per 100 Pieces lb
    Dimensions
    3-1/2 W x 1/4 D x 4-1/8 H in
    Depth
    1/4 in
    Brand or Series
    UNISTRUT
    Use With
    P1010 Channels; P4010 Channels; P5510 Channels
    Width (Inches)
    3-1/2
    Hole Diameter (Inches)
    9/16
    Fitting Type
    90° Angle
    Length From Bend (Inches)
    $
    18
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P1325 GR
    89026335
    4
    1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    4-1/8
    1-5/8 W
    Hot Dipped Galvanized
    78 per 100 Pieces lb
    3-1/2 W x 1/4 D x 4-1/8 H in
    1/4 in
    UNISTRUT
    P1010 Channels; P4010 Channels; P5510 Channels
    3-1/2
    9/16
    90° Angle
    4-1/8
    $
    3
    .63
    /
    EA
    89026335
    No. of Holes
    4
    Accommodates
    1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    Height (Inches)
    4-1/8
    Channel Dimensions (Inches)
    1-5/8 W
    Color / Finish
    Hot Dipped Galvanized
    Weight
    78 per 100 Pieces lb
    Dimensions
    3-1/2 W x 1/4 D x 4-1/8 H in
    Depth
    1/4 in
    Brand or Series
    UNISTRUT
    Use With
    P1010 Channels; P4010 Channels; P5510 Channels
    Width (Inches)
    3-1/2
    Hole Diameter (Inches)
    9/16
    Fitting Type
    90° Angle
    Length From Bend (Inches)
    4-1/8
    $
    3
    .63
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P1068 GR
    89026425
    2
    1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    2-1/4
    1-5/8 W
    Green
    38 per 100 Pieces lb
    1/4 D x 2-1/4 H in
    1/4 in
    UNISTRUT
    P1010 Channels; P4010 Channels; P5510 Channels
    9/16
    90° Angle
    $
    2
    .55
    /
    EA
    89026425
    No. of Holes
    2
    Accommodates
    1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    Height (Inches)
    2-1/4
    Channel Dimensions (Inches)
    1-5/8 W
    Color / Finish
    Green
    Weight
    38 per 100 Pieces lb
    Dimensions
    1/4 D x 2-1/4 H in
    Depth
    1/4 in
    Brand or Series
    UNISTRUT
    Use With
    P1010 Channels; P4010 Channels; P5510 Channels
    Width (Inches)
    Hole Diameter (Inches)
    9/16
    Fitting Type
    90° Angle
    Length From Bend (Inches)
    $
    2
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P2484 GR
    90004538
    7
    1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    4
    1-5/8 W
    Green
    134 per 100 Pieces lb
    4 W x 1/4 D x 4 H in
    1/4 in
    UNISTRUT
    P1010 Channels; P4010 Channels; P5510 Channels
    4
    9/16
    90° Angle
    $
    10
    .11
    /
    EA
    90004538
    No. of Holes
    7
    Accommodates
    1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    Height (Inches)
    4
    Channel Dimensions (Inches)
    1-5/8 W
    Color / Finish
    Green
    Weight
    134 per 100 Pieces lb
    Dimensions
    4 W x 1/4 D x 4 H in
    Depth
    1/4 in
    Brand or Series
    UNISTRUT
    Use With
    P1010 Channels; P4010 Channels; P5510 Channels
    Width (Inches)
    4
    Hole Diameter (Inches)
    9/16
    Fitting Type
    90° Angle
    Length From Bend (Inches)
    $
    10
    .11
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P1326 GR
    89026333
    3
    1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    4-1/8
    1-5/8 W x 4-1/8 H
    Green
    58 per 100 Pieces lb
    1/4 in
    UNISTRUT
    P1010 Channels; P4010 Channels; P5510 Channels
    1-5/8
    9/16
    90° Angle
    $
    3
    .13
    /
    EA
    89026333
    No. of Holes
    3
    Accommodates
    1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    Height (Inches)
    4-1/8
    Channel Dimensions (Inches)
    1-5/8 W x 4-1/8 H
    Color / Finish
    Green
    Weight
    58 per 100 Pieces lb
    Dimensions
    Depth
    1/4 in
    Brand or Series
    UNISTRUT
    Use With
    P1010 Channels; P4010 Channels; P5510 Channels
    Width (Inches)
    1-5/8
    Hole Diameter (Inches)
    9/16
    Fitting Type
    90° Angle
    Length From Bend (Inches)
    $
    3
    .13
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89026157 SKU, 89026157 ANALYTICS...
    Height (Inches)
    4-1/8
    Channel Dimensions (Inches)
    1-5/8 W
    Color / Finish
    Green
    Weight
    135 per 100 Pieces lb
    Dimensions
    3-1/2 W x 1/4 D x 4-1/8 H in
    Depth
    1/4 in
    Brand or Series
    UNISTRUT
    Use With
    P1010 Channels; P4010 Channels; P5510 Channels
    Width (Inches)
    3-1/2
    Hole Diameter (Inches)
    9/16
    Fitting Type
    90° Angle
    Length From Bend (Inches)
    Price
    $
    18
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89026335 SKU, 89026335 ANALYTICS...
    Height (Inches)
    4-1/8
    Channel Dimensions (Inches)
    1-5/8 W
    Color / Finish
    Hot Dipped Galvanized
    Weight
    78 per 100 Pieces lb
    Dimensions
    3-1/2 W x 1/4 D x 4-1/8 H in
    Depth
    1/4 in
    Brand or Series
    UNISTRUT
    Use With
    P1010 Channels; P4010 Channels; P5510 Channels
    Width (Inches)
    3-1/2
    Hole Diameter (Inches)
    9/16
    Fitting Type
    90° Angle
    Length From Bend (Inches)
    4-1/8
    Price
    $
    3
    .63
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89026425 SKU, 89026425 ANALYTICS...
    Height (Inches)
    2-1/4
    Channel Dimensions (Inches)
    1-5/8 W
    Color / Finish
    Green
    Weight
    38 per 100 Pieces lb
    Dimensions
    1/4 D x 2-1/4 H in
    Depth
    1/4 in
    Brand or Series
    UNISTRUT
    Use With
    P1010 Channels; P4010 Channels; P5510 Channels
    Width (Inches)
    Hole Diameter (Inches)
    9/16
    Fitting Type
    90° Angle
    Length From Bend (Inches)
    Price
    $
    2
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90004538 SKU, 90004538 ANALYTICS...
    Height (Inches)
    4
    Channel Dimensions (Inches)
    1-5/8 W
    Color / Finish
    Green
    Weight
    134 per 100 Pieces lb
    Dimensions
    4 W x 1/4 D x 4 H in
    Depth
    1/4 in
    Brand or Series
    UNISTRUT
    Use With
    P1010 Channels; P4010 Channels; P5510 Channels
    Width (Inches)
    4
    Hole Diameter (Inches)
    9/16
    Fitting Type
    90° Angle
    Length From Bend (Inches)
    Price
    $
    10
    .11
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89026333 SKU, 89026333 ANALYTICS...
    Height (Inches)
    4-1/8
    Channel Dimensions (Inches)
    1-5/8 W x 4-1/8 H
    Color / Finish
    Green
    Weight
    58 per 100 Pieces lb
    Dimensions
    Depth
    1/4 in
    Brand or Series
    UNISTRUT
    Use With
    P1010 Channels; P4010 Channels; P5510 Channels
    Width (Inches)
    1-5/8
    Hole Diameter (Inches)
    9/16
    Fitting Type
    90° Angle
    Length From Bend (Inches)
    Price
    $
    3
    .13
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available