L. H. Dottie 222 Green Straight Plastic Anchor With Ribbed Body, Screw Size #10-12, Length 1 in. (100) | Graybar Store
L. H. Dottie - Green Straight Plastic Anchor With Ribbed Body, Screw Size #10-12, Length 1 in. (100) - 222
+ / - Hover over image to Zoom
Other Views

    Green Straight Plastic Anchor With Ribbed Body, Screw Size #10-12, Length 1 in. (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: 222
    SKU: 90010009
    $8.72
    Checking Pricing
         
    Screw Size:No. 10-12
    Length:1 in.
    Anchor Type:Straight Plastic Anchor With Ribbed Body
    Color:Green
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 222
    • Color Green
    • Length 1 in.
    • Screw Size No. 10-12
    Product Overview:
    Green plastic No. 10-12 x 1 in. straight anchor with ribbed body. Drill size 1/4 in. Package of 100.
    Drill a hole into drywall, concrete, brick or block and insert anchor. The screw is then installed through the fixture into the anchor. Used for light duty work.