Square D (Schneider Electric) 9001KR1G Green Full Guard Non-Illuminated Momentary PushButton-Operator Only | Graybar Store
Square D (Schneider Electric) - Green Full Guard Non-Illuminated Momentary PushButton-Operator Only - 9001KR1G
+ / - Hover over image to Zoom
Other Views

    Green Full Guard Non-Illuminated Momentary PushButton-Operator Only

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KR1G
    SKU: 88247754
    $39.75
    Checking Pricing
         
    Color:Green
    Additional Features:Full Guard Round
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KR1G
    • Color Green
    • Additional Features Full Guard Round
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Non-illuminated momentary green operator only pushbutton with full guard.
    • Chromium plated metal bezel
    • NEMA 1/2/3/3R/4/4X/12 and 13
    • No contact blocks