Square D (Schneider Electric) XB4BA31 Green Flush Non-Illuminated Momentary PushButtons | Graybar Store
Square D (Schneider Electric) - Green Flush Non-Illuminated Momentary PushButtons - XB4BA31
+ / - Hover over image to Zoom
Other Views

    Green Flush Non-Illuminated Momentary PushButtons

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB4BA31
    SKU: 99509302
    $42.26
    Checking Pricing
         
    Color:Green
    Contact Operation:1NO
    Additional Features:Flush-No Markings
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB4BA31
    • Color Green
    • Additional Features Flush-No Markings
    • Contact Operation 1NO
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Non-Illuminated
    • NEMA Style 13; 4X
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Non-illuminated 22 mm round 1NO green flush momentary pushbutton for use with XB4 series.
    • Flush type of push
    • No markings
    • Screw clamp terminal connections