Square D (Schneider Electric) ZB4BW33 Green Flush Head for Momentary Illuminated Push Buttons | Graybar Store
Square D (Schneider Electric) - Green Flush Head for Momentary Illuminated Push Buttons - ZB4BW33
+ / - Hover over image to Zoom
Other Views

    Green Flush Head for Momentary Illuminated Push Buttons

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BW33
    SKU: 99485690
    $20.41
    Checking Pricing
         
    Contact Operation:Momentary
    Shape of Head:Round
    Color:Green
    Use With:ZB4 Light Modules for BA9s
    Type of Push:Flush
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BW33
    • Color Green
    • Contact Operation Momentary
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Shape of Head Round
    • Use With ZB4 Light Modules for BA9s
    • Type of Push Flush
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Round flush green for use with momentary ZB4 light modules for BA9s.
    • Only use with light modules for a BA9s incandescent bulb, neon or LED