Graybar Vendor 3/4-EMT-GRN Green Electroplated Steel EMT Conduit, 3/4 Inch | Graybar Store
Graybar Vendor - Green Electroplated Steel EMT Conduit, 3/4 Inch - 3/4-EMT-GRN
+ / - Hover over image to Zoom
Other Views

    Green Electroplated Steel EMT Conduit, 3/4 Inch

    Manufacturer: Graybar Vendor
    Manufacturer #: 3/4-EMT-GRN
    SKU: 25122101
    $10.54
    Checking Pricing
         
    Length:10 ft.
    Trade Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 3/4-EMT-GRN
    • Length 10 ft.
    • Materials Green Electroplated Steel
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    Product Overview:
    3/4 in. Electroplated white steel EMT conduit, length 10 ft.